Shop All Padlocks
Master Lock
PADLOCK STEEL2.5"" 2""SHAC
Mfr # 930DLHPF
Zoro # G3903972
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 7/16 in
- Shackle Height 2 in
- Shackle Width 7/8 in
- Key Type Different
- Body Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 930DLHPF
- Zoro # G3903972
- UPC # 71649012235
- Country of Origin United States
- Category Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 2 in |
Shackle Width | 7/8 in |
Body Width | 2-1/2 in |
Details
Key Type | Different |
Description
The Master Lock No. 930DLHPF Solid Body Padlock features a 2-1/2 inch (64 mm) wide solid steel lock body that is strong durable and resists corrosion. The 7/16 inch (11 mm) diameter shackle is 2 inch (51 mm) long and made of hardened boron alloy offering maximum resistance to cutting and sawing. The 5-pin cylinder prevents picking and can be removed to rekey the lock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS 1500lb Magnet, AVS (M490)
- SPD Welded Blade End Gas Spring (GSWB416533)
- HARDWARE RESOURCES Heavy Duty 6 mm Non-Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3455.65)
- PRIME-LINE 1 in. Steel Ball Bearing Sliding Door Roller Assembly, for King Mirror Single Pack (D 1753)
- MASTER LOCK Three-Pin Brass Tumbler Locks, 3/4" Wide, 2 Locks & 2 Keys, PK2 (120T)
- MASTER LOCK 1-9/16 Wide Thermo Lam Steel 7/8 Sh (1804D)
- MASTER LOCK PADLCK ANTI SHM COMB 2PK (1500T)
- MASTER LOCK PADLOCK 1 12 IN LAM SS, 2PK (1SSTLFHC)
- MASTER LOCK Padlock Steel 1-1/2In Vrtcl Ka (M115XTLF)
- MASTER LOCK Master Lock 1-1/16 in. H X 1-1/8 in. W Laminated Steel Warded Locking Padlock (105D)
- ALLIED INTERNATIONAL Tsa 4 Dial Luggage Lock (156649)
- Master Lock Padlocks