Shop All Padlocks
Master Lock
Padlock Steel 1In Vert Clr K/A
Mfr # M1XQ
Zoro # G606883073
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 5/16 in
- Shackle Height 1 in
- Shackle Width 13/16 in
- Key Type Keyed Alike
- Body Width 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # M1XQ
- Zoro # G606883073
- UPC # 71649129551
- Country of Origin Mexico
- Category Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 in |
Shackle Width | 13/16 in |
Body Width | 1-3/4 in |
Details
Key Type | Keyed Alike |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 1-1/4" Overall Length Satin Nickel Oval Merryville Cabinet Knob (897L-SN)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV7)
- MAKE-TO-FIT Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (4 Pack) (PL 7729)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Rod, 5 in. (2 Pack) (MP6777)
- MASTER LOCK Padlock Steel 9/16In Vrtcl Ka (7KA P491)
- MASTER LOCK 134 Laminated Padlock (1KA-2359)
- MASTER LOCK MAGNUM 2-5/16"" BELL LOCK (M187XKADCCSEN)
- MASTER LOCK Covered Padlock Blck 3PK (141TRILF)
- MASTER LOCK Magnum Series Padlock, 38 in Dia Shackle, 2 in H Shackle, Boron Carbide Steel Shackle, Zinc Body (M176XDLH)
- MASTER LOCK MAG 2"" COV LCK 2""SHK 2PK (M515XTLHCCSEN)
- ROADPRO Laminated Steel Padlock, w/Bumper, 50mm (RPLS-50L)
- Master Lock Padlocks