Shop All Padlocks
Master Lock
Padlock Steel 1-1/2In Vrtcl Ka
Mfr # M5XTLF
Zoro # G006883024
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 3/8 in
- Shackle Height 1-1/2 in
- Shackle Width 15/16 in
- Key Type Keyed Alike
- Body Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # M5XTLF
- Zoro # G006883024
- UPC # 71649132179
- Country of Origin Mexico
- Category Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1-1/2 in |
Shackle Width | 15/16 in |
Body Width | 2 in |
Details
Key Type | Keyed Alike |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Casement Handle White (34-95-3)
- WEDGE-LOC CORNER BRACE SET ALU (205)
- LUCKY LINE Economy Spring Snap, L 1 3/8 In, PK10 (4FCU2)
- FAULTLESS Sn Naples Pass Lvr (LYEX203B)
- MASTER LOCK 2" Laminated Padlock (5KA-A445)
- MASTER LOCK Padlock Cmb Vrtclr 4-Dgt 7/8In (643DASTWD)
- MASTER LOCK 1-3/4"Lam Secur Padlock (1KA-2730)
- MASTER LOCK Padlock Steel 1-1/2In Vrtcl Ka (M1XKADLF)
- MASTER LOCK Padlock Steel 1-1/2In Vrtcl Ka (M115XTLF)
- MASTER LOCK MAGNUM LOCK 2""LAM2""SHKL (M5XKADLHCCSEN)
- BEST Padlock (21B722LWC)
- Master Lock Padlocks