Shop All Padlocks
Master Lock
Padlock Steel 1-1/2In Vrtcl Ka
Mfr # M115XTLF
Zoro # G606883080
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 5/16 in
- Shackle Height 1-1/2 in
- Shackle Width 13/16 in
- Body Width 1-7/8 in
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # M115XTLF
- Zoro # G606883080
- UPC # 71649132186
- Country of Origin Mexico
- Category Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1-1/2 in |
Shackle Width | 13/16 in |
Body Width | 1-7/8 in |
Details
Key Type | Keyed Alike |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Grommets & O-Rings For 1225 Cartridge (92451)
- KNAPE & VOGT Kv 8455fm B20 Ano Soft-Close Full Extension With Overtravel Slides 20 in. Anochrome (8455FMB 20)
- ECLIPSE MAGNETICS Alnico Power Magnet 814, Pull Force:51.7lb (814)
- HICKORY HARDWARE Ball Bearing Full Ext 12 Inch, 2PK (P1050/14-2C)
- MASTER LOCK 234 Shielded Lock (40KAD-0501)
- MASTER LOCK PADLOCK 2-1/2"" SHKL LAM (1DLJ)
- MASTER LOCK Master Lock No 7KALJ General Security Laminated Padlocks (7KALJ-P654)
- MASTER LOCK PADLOCK W/KEY 2"" SS 3PK (5SSTRILJHC)
- MASTER LOCK ProSeries Stainless Steel Easy-to-Set Combination Lock, 5/16" (1174D)
- MASTER LOCK 2 LS Laminated Padlock (5KALJ-A214)
- MASTER LOCK Padlock Stl Kd Vrtclr 1-1/2In (1803D)
- Master Lock Padlocks