Shop All Padlocks
Master Lock
Padlock Station, Holds 4 Safety Padlocks, Yellow
Mfr # MLK1482B
Zoro # G601859417
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Plastic
- Body Thickness 1.8"
- Body Height 12.3"
- Body Width 16"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLK1482B
- Zoro # G601859417
- UPC # 71649226281
- Country of Origin China
- Category Padlocks
Dimensions
Body Height | 12.3" |
Body Width | 16" |
Details
Item | Unfilled Padlock Lockout Station with Cover |
Body Material | Plastic |
Body Thickness | 1.8" |
Color | Yellow |
Shape | Rectangle |
Description
Unfilled lockout station allows you to choose which padlocks you need to store. Lockout station can hold four safety padlocks, two safety hasps and 12 "Danger-Do Not Operate" laminated tags (all are sold separately). Integrated, one-piece, molded construction eliminates loose parts. Resilient polycarbonate material provides twice the heat-resistance and quadruple the impact strength of typical stations. Reinforced, snap-on clips provide easy padlock and hasp storage and removal. Translucent lockable cover protects contents from dust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 24 VAC, STD Fail Sec, 1-1/4" x 6-7/8" Radiused Leaf FP, 10B (7131-540-313-00)
- SARGENT Rim, Exit Device, Heavy Duty, Grade 1 (8888F 32D)
- KABA ILCO Key Blank, NS, 1A1L1, Best, PK50 (1A1L1)
- EKENA MILLWORK 10 5/8"W x 11 3/4"H x 1 1/8"P Shell Center Onlay (ONL10X11X01SH)
- MASTER LOCK PADLOCK BRSS 5PIN 2"" 1PK (150D)
- MASTER LOCK Master Lock® Safety 410 Series Safety Zenex„¢ Thermoplastic Padlock, Black, 410BLK (410BLK)
- MASTER LOCK Combo Cable Lock 4Dgt 6' (8114D)
- MASTER LOCK HASP DOUBLE HINGE 7-3/4"" (722-D)
- MASTER LOCK Disc Padlock Chrome (6271)
- MASTER LOCK American Lock No A5201 Solid Steel Rectangular Padlock (A5201)
- MASTER LOCK 234 Shielded Lock (40KAD-0501)
- Master Lock Padlocks