Shop All Padlocks
Master Lock
Padlock Lami Stl 1Cd 1-1/8In
Mfr # 105D
Zoro # G006883079
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 3/16 in
- Shackle Height 1/2 in
- Shackle Width 1/2 in
- Body Width 1-1/8 in
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 105D
- Zoro # G006883079
- UPC # 71649382505
- Country of Origin China
- Category Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Height | 1/2 in |
Shackle Width | 1/2 in |
Body Width | 1-1/8 in |
Details
Key Type | Keyed Different |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Green (4401RG-0150-125-0100)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23)
- PRIME-LINE Bottom Mirror DR Roller (N 6576)
- BALDWIN ESTATE Privacy Pair Rosettes Unlacquered Brass (5146.031)
- MASTER LOCK 112 Laminated Padlock (3KA-3303)
- MASTER LOCK Luggage Lock22Mm Pk4 (4683Q)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel 4-Pin Cylinder Padlock Keyed A (1KALF # 2065)
- MASTER LOCK Master Lock No 4140KA 3231 General Security Brass Solid Body Padlocks (4140KA-3231)
- MASTER LOCK 134 Laminated Padlock (1KA-2359)
- MASTER LOCK PORTABLE LOCK BOX 2.75""W (5406D)
- MASTER LOCK PADLOCK SILVER 2""W (M176XDLHHC)
- Master Lock Padlocks