Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle
Mfr # 6001NLFUS
Zoro # G5046571
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Height 2 13/32 in
- Body Material Steel
- Body Color Gold
- Body Thickness 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6001NLFUS
- Zoro # G5046571
- UPC # 071649157172
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Body Height | 2 13/32 in |
Body Width | 1 3/4 in |
Shackle Dia. | 5/16 in |
Shackle Height | 1 3/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 3/16 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Gold, Body Finish Laminated, Keyway Type Master K17, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: ROCK KEY HIDER 1/CD (LKL-90601)
- ZORO SELECT Stock Lanyard, Blue, 10 PK (25DU63)
- ACORN MFG Heart Door Pull Blk Iron (APEBP)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-R1-KT10-619-01N-3203)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2265)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KALJ-10L102)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ-10G013)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (230KA)
- MASTER LOCK 3476 1-1/2 In. Commercial Keyed Alike Padlock (3KA 3476)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050)
- ABUS Abus: 83IC/45 B Brass Body 2" Hardened Steel Shackle (ABS-83738)
- Master Lock Keyed Padlocks