Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W
Mfr # 7
Zoro # G2920784
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Gates; Vans; Construction Sites and Equipment; Vending Machines; Industrial Storefront
- Shackle Dia. 3/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 7
- Zoro # G2920784
- UPC # 071649346705
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Height | 9/16 in |
Shackle Width | 1/2 in |
Body Width | 1 1/8 in |
Body Height | 1 1/16 in |
Shackle Diameter | 3/16 in |
Description
Padlock, Shackle Dia. 3/16 in, Shackle Height 9/16 in, Shackle Width 1/2 in, Shackle Material Steel, Body Height 1 1/16 in, Body Width 1 1/8 in, Body Thickness 1/2 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type Master K7, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 1/8"H x 1/2"P x 94 1/2"L Kepler Panel Moulding (PML01X01KP)
- COMPX NATIONAL Drawer Dead Bolt, Key Different (C8179-KD-26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MASTER LOCK Padlock, Style: Laminated steel body, Size: 1-9/16in. , Material: Steel, Color: Silver, Keyed Alike (3KALF-3727)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LN)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KALJ)
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, Shrouded Shackle, 716 in Dia Shackle, 318 in W Body (M50XKAD)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B782T)
- Master Lock Keyed Padlocks