Shop All Keyed Padlocks
This Product is Discontinued
Master Lock
Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (Discontinued)
Mfr # 105D
Zoro # G2516595
This Product is Discontinued
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Cabinets; Tackle Boxes; Briefcases; Computer Bags; Backpacks; Duffle Bags; Sports Bag
- Shackle Dia. 3/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 105D
- Zoro # G2516595
- UPC # 071649382505
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Height | 1/2 in |
Shackle Width | 1/2 in |
Body Width | 1 1/8 in |
Body Height | 1 1/8 in |
Shackle Diameter | 3/16 in |
Width | 1.1" |
Description
Padlock, Shackle Dia. 3/16 in, Shackle Height 1/2 in, Shackle Width 1/2 in, Shackle Material Steel, Body Height 1 1/8 in, Body Width 1 1/8 in, Body Thickness 1 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.