Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W
Mfr # 5N
Zoro # G3402156
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- Shackle Dia. 3/8 in
- Body Color Black/Silver
- Shackle Type Standard Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 5N
- Zoro # G3402156
- UPC # 071649113413
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 in |
Shackle Width | 15/16 in |
Body Width | 2 in |
Body Height | 1 1/2 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 1 1/2 in, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Black/Silver, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Satin Chrome Latch 7KCL2626 (7KCL2626)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Privacy Knobset, Vintage Bronze (BG102 11P)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740320140)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H611)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle (6001NLFCNUS)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130KAWWG)
- MASTER LOCK Master Lock 1-5/16 in. H X 1-3/4 in. W Laminated Steel 4-Pin Cylinder Padlock Keyed Alike (1KA#2526)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KA-A297)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KAW700A)
- Master Lock Keyed Padlocks