Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W
Mfr # 443LE
Zoro # G3386643
original price:
$20.22
28% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Vending and Meter
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 443LE
- Zoro # G3386643
- UPC # 071649613296
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 7/8 in |
Shackle Width | 5/8 in |
Body Width | 1 9/16 in |
Body Height | 1 9/16 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 7/8 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 9/16 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, For Use With Vending and Meter, Body Color Silver, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- PRIME-LINE Screen Frame Top Hangers, Fits 7/16 in. Screen Frames, Aluminum, Mill Finish 3 Sets (L 5560)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86689US15)
- MASTER LOCK Master Lock No 40KADPF Shrouded Padlocks Keyed Alike (40KADPF-340)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321)
- MASTER LOCK Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle (107DPST)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830KA-10G121)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALJ)
- ABUS Abus: 75IB/40 B Rust Free Weatherproof Padlock KA (ABS-75138-KA)
- Master Lock Keyed Padlocks