Shop All Keyed Padlocks
This Product is Discontinued
Master Lock
Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (Discontinued)
Mfr # 40D
Zoro # G2521066
This Product is Discontinued
Key Features
- Keying Keyed Different
- Body Material Stainless Steel
- Shackle Dia. 3/8 in
- Body Color Silver
- Shackle Type Partially Hidden Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 40D
- Zoro # G2521066
- UPC # 071649030147
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 5/8 in |
Shackle Width | 3/4 in |
Body Width | 2 3/4 in |
Body Dia. | 2 3/4 in |
Shackle Diameter | 3/8 in |
Body Diameter | 2 3/4 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 5/8 in, Shackle Width 3/4 in, Shackle Material Steel, Body Width 2 3/4 in, Body Thickness 7/8 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Dia. 2 3/4 in, Keyway Type Master K1, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No, Shackle Type Partially Hidden Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.