Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W
Mfr # M5LFSTS
Zoro # G7378001
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Stainless Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # M5LFSTS
- Zoro # G7378001
- UPC # 071649290329
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 1/2 in |
Shackle Width | 15/16 in |
Body Height | 1 45/64 in |
Body Dia. | 2 in |
Body Width | 2 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/2 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 1 45/64 in, Body Width 2 in, Body Thickness 1 in, Body Material Stainless Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 2 in, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 6-3/4 in. L Powder Coated Gray Steel Multi-Tool Double Hook 40 lb. cap. (N112-054)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Weathered - Samples (PC-1107SMP)
- AMEROCK BP40518GM 7-9/16" (192 mm) CTC Bar Cab Pull Gunmetal Finish (BP40518GM)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B580619 (B580619)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1UP)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALF)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALJ)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050NKA)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127N)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1DCOM)
- Master Lock Keyed Padlocks