Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W
Mfr # M1LFSTS
Zoro # G7420150
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Stainless Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # M1LFSTS
- Zoro # G7420150
- UPC # 071649290237
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/2 in |
Shackle Width | 13/16 in |
Body Dia. | 1 5/16 in |
Body Width | 1 3/4 in |
Body Height | 1 1/2 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 13/16 in, Shackle Material Boron, Body Height 1 1/2 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Stainless Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 1 5/16 in, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 3/4"H x 1/2"P x 94 1/2"L Bradford Baseboard Moulding (BBD04X00BR)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1347AF)
- HAGER Bright Brass Hinge 12503123 (044945)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127KA)
- MASTER LOCK Laminated Steel Pin Tumbler Padlock, Silver (MLK5D)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALN)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5LJ)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830)
- MASTER LOCK Padlocks Master Padlock (3KA-0536)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security 4 PK (172-40401)
- Master Lock Keyed Padlocks