Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W
Mfr # 81LJ
Zoro # G2834273
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Construction Sites and Equipment; Tool Cribs; Vending Machines; Industrial Storefront; Business Gates
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 81LJ
- Zoro # G2834273
- UPC # 071649368103
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 2 1/2 in |
Shackle Width | 3/4 in |
Body Width | 1 3/4 in |
Body Height | 1 3/4 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 3/4 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. OF10R41, Body Color Silver, Keyway Type Master K81, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, WC Keyway (1AP1WC1KS567KS800)
- EKENA MILLWORK 3 1/8"H x 3 1/8"P x 4 3/8"F x 94 1/2"L Rose Crown Moulding (MLD03X03X04RO)
- HES Fire Rated Electric Strike, Electric Strike, M.Duty, 12/24VDC (8300C)
- COMPONENT HARDWARE Type 430 Stainless Steel Extra Wide Cap (J63-1651-78)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KA-0702)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2LJ)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150KA)
- MASTER LOCK Padlock 3/4 in.W/Cover Cd2 (121T)
- ABUS Abus: 155/40 C Side 4-Dial Resettable (ABS-12825)
- Master Lock Keyed Padlocks