Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W
Mfr # 6271NW700A
Zoro # G9683786
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Zinc
- For Use With Mfr. No. 770
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6271NW700A
- Zoro # G9683786
- UPC # 071649132360
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 9/32 in |
Shackle Width | 1 23/32 in |
Body Dia. | 2 7/8 in |
Body Width | 2 7/8 in |
Body Height | 1 1/2 in |
Locking Bolt Diameter | 3/8 in |
Body Diameter | 2 7/8 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron, Body Height 1 1/2 in, Body Width 2 7/8 in, Body Thickness 1 1/2 in, Body Material Zinc, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, For Use With Mfr. No. 770, Body Color Silver, Body Dia. 2 7/8 in, Body Finish Chrome Plated, Keyway Type American K700A, Weather Resistant Yes, High Security Yes, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Venetian-Sample (BC-951SMP)
- KEYLESS FACTORY Keyless Factory: 2017-2021 GMC / 4-Button Smart Key / PN: 13584513 / HYQ1EA (RSK-GM-2104)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (DC3210 690 M54)
- PRIME-LINE Kick Plate, 10 in. X 34 in., 313 Bronze Single Pack (J 4693)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (22)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ-P831)
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6421WO)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125N)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (19324)
- Master Lock Keyed Padlocks