Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle
Mfr # 107DPST
Zoro # G3134397
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- Shackle Dia. 7/32 in
- Body Color Black/Silver
- Shackle Type Flexible Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 107DPST
- Zoro # G3134397
- UPC # 071649214301
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/32 in |
Shackle Height | 14 in |
Body Height | 1 3/64 in |
Body Width | 1 1/8 in |
Shackle Diameter | 7/32 in |
Description
Padlock, Shackle Dia. 7/32 in, Shackle Height 14 in, Shackle Material Steel, Body Height 1 3/64 in, Body Width 1 1/8 in, Body Thickness 1/16 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Body Color Black/Silver, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Flexible Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 12-1/4Lx12-3/4Hx4-5/16W (STI-EM121204)
- IVES Chain Door Guard Stn Nic (481F15)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- THERMWELL PRODUCTS 36" Repl Thres Vinyl (RV/DAT39)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850)
- MASTER LOCK Master, Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16in Wide, Silver/blue, Two Keys (3D)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6842D125KA)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21LJ)
- MASTER LOCK 3476 1-1/2 In. Commercial Keyed Alike Padlock (3KA 3476)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5LJSTS)
- ABUS Abus: 737 C Mini Key Storage (ABS-10736)
- Master Lock Keyed Padlocks