Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Different, Adjustable Shackle, Rectangular Steel Body, Steel Shackle, 13/16 in W
Mfr # 517D
Zoro # G2814427
original price:
$10.14
19% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Cabinets; Tackle Boxes; Briefcases; Computer Bags; Backpacks; Duffle Bags; Sports Bag
- Shackle Dia. 9/32 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 517D
- Zoro # G2814427
- UPC # 071649437007
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 2 3/4 in |
Shackle Width | 13/16 in |
Body Width | 1 3/4 in |
Body Height | 1 3/4 in |
Shackle Diameter | 9/32 in |
Description
Padlock, Shackle Dia. 9/32 in, Shackle Height 2 3/4 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 3/4 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 3 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Adjustable Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Keedex Gate Products (K-BXSTR-SS)
- LOCKNETICS Pushbutton, Mushroom Style, 2 Lenses (IPB-300)
- ZORO SELECT O-Ring, EPDM, Dash 147, 2-11/16, 2.881, PK10 (U38869.009.0268)
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 6 PK (6001NKAS6FLCNUS)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120WWG)
- MASTER LOCK Blue Key Retaining Lock With, (A1107NRBLU1KEY)
- MASTER LOCK PADLOCK SILVER, 3PK (M5XTRILHCCSEN)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121NKALJ)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KA)
- Master Lock Keyed Padlocks