Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Square Steel Body, Steel Shackle, 5/8 in W
Mfr # 3KA-0464
Zoro # G1918091
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Construction Sites, Equipment, Industrial, Storefront, Business Gates, Tool Cribs, Vending Machines
- Shackle Dia. 9/32 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3KA-0464
- Zoro # G1918091
- UPC # 071649025617
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 3/4 in |
Shackle Width | 5/8 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Shackle Diameter | 9/32 in |
Description
Padlock, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 9/16 in, Body Thickness 13/16 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 0464, For Use With Construction Sites, Equipment, Industrial, Storefront, Business Gates, Tool Cribs, Vending Machines, Body Color Silver, Body Finish Laminated, Keyway Type Master K1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Spnge Rubber Foam Tape, 1/2Inx10 ft, 8 mil (R512H)
- SPEC Compression Spring, Music Wire, PK10, C09751483000M (C09751483000M)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C01800350880M)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8803-KD-3)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W, 2 PK (5TCOM)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150)
- MASTER LOCK 1KALJ-2001 Padlock, Alike Key, Extended Shackle, 5/16in Dia Shackle, 2-1/2in H Shackle, Steel Shackle (1KALJ 2001)
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, Shrouded Shackle, 716 in Dia Shackle, 318 in W Body (M50XKAD)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (25KALF)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (25EC/70 KA)
- Master Lock Keyed Padlocks