Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W
Mfr # M1KASTS
Zoro # G7420178
original price:
$17.85
14% off
new price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Stainless Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # M1KASTS
- Zoro # G7420178
- UPC # 071649290251
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 in |
Shackle Width | 13/16 in |
Body Dia. | 1 5/16 in |
Body Height | 1 1/2 in |
Body Width | 1 3/4 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 13/16 in, Shackle Material Boron, Body Height 1 1/2 in, Body Width 1 3/4 in, Body Thickness 3/4 in, Body Material Stainless Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 1 5/16 in, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Single Point Hook, PK7 (17068-7ES)
- LCN 1460 Series Surface Mounted Closers Arm and Forearm Matte Silver (1460-77 AL)
- INTERNATIONAL DOOR CLOSER Door Closer Sfc Mount Bronze (8051DU)
- WRIGHT PRODUCTS Push Button Latch, Florida Bronze (VF333FB)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321KA)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Brass Shackle, 5 PK (6004NKAS5SBCUSSNOKEY2KS)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3LH)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127KA-10G209)
- MASTER LOCK Padlocks, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W, 3 PK (1TRILJCOM)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH)
- SESAMEE Round Body Steel Keyed Padlock, KIK, Steel Body, 7/8" W (93610)
- Master Lock Keyed Padlocks