Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W
Mfr # 1KA
Zoro # G2756381
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Lockout/Tagout; Security
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1KA
- Zoro # G2756381
- UPC # 071649051128
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 15/16 in |
Shackle Width | 3/4 in |
Body Width | 1 3/4 in |
Body Height | 1 5/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 15/16 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 2246, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 2005AV72 72" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV72)
- SDC Single Emlock 1200lbs HF-628 DPS (1571VD)
- HARDWARE RESOURCES White 50 Quart Plastic Waste Container Lid (CAN-50LIDW)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D IC)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- MASTER LOCK Blue Padlocks Keyed Different, (A1106BLU1KEY)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (22)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1STS)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5LF)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Steel Body, Steel Shackle, 5/8 in W (3KA-0464)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81KA)
- Master Lock Keyed Padlocks