Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W
Mfr # 312KA-0702
Zoro # G4051065
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Fences; Self Storage Unit; Truck Boxes; Sheds; Workshops; Garage; Tool Chests and Boxes
- Shackle Dia. 3/8 in
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 312KA-0702
- Zoro # G4051065
- UPC # 071649054433
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 3/4 in |
Shackle Width | 1/2 in |
Body Width | 1 9/16 in |
Body Height | 2 13/64 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 3/4 in, Shackle Width 1/2 in, Shackle Material Steel, Body Height 2 13/64 in, Body Width 1 9/16 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 702, Body Color Blue, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB10)
- AMERICAN GARAGE DOOR SUPPLY Keyed T Handle, Chrome, 5/16 x 3-3/4 In (LKTH5161)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9925)
- HUBBELL WIRING DEVICE-KELLEMS Grommett/Bushing Pack (31518111BPK100)
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6841LFWO)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15KALF)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ-10G202)
- MASTER LOCK Padlock, Keyed Different, Flexible Shackle, Square Steel Body, Steel Shackle (107DPST)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120WWG)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4LH)
- Master Lock Keyed Padlocks