Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W
Mfr # 6121KA-10G105
Zoro # G4093205
original price:
$33.00
9% off
new price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Harsh Outdoor Conditions
- Shackle Dia. 5/16 in
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6121KA-10G105
- Zoro # G4093205
- UPC # 094716139062
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/8 in |
Shackle Width | 7/8 in |
Body Width | 2 1/8 in |
Body Height | 2 13/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Boron, Body Height 2 13/16 in, Body Width 2 1/8 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G105, Body Color Black, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPNX689)
- MIGHTY MULE Swing Gate Kit, Battery, 850lb MAX (MM571W)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF2PSHK49161DB)
- PRIMELINE TOOLS 21 in., Black Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4782)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KA-10G501)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15XLF)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81LJ)
- Master Lock Keyed Padlocks