Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W
Mfr # 6121KA-10G100
Zoro # G3956233
original price:
$39.77
17% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Harsh Outdoor Conditions
- Shackle Dia. 5/16 in
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6121KA-10G100
- Zoro # G3956233
- UPC # 094716139048
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/8 in |
Shackle Width | 7/8 in |
Body Width | 2 1/8 in |
Body Height | 2 13/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Boron, Body Height 2 13/16 in, Body Width 2 1/8 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G100, Body Color Black, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 11 to 30, White, 20 PK (33J875)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATV1-619-01-2E)
- IVES Ives Pivots (7212 SET LH SP313)
- ZORO SELECT Chest Handle, Steel, 2 3/4 In L, Zinc, Unthr. Through Holes (1WAF8)
- MASTER LOCK PADLOCK W/KEY 2"" SS (5SSKADLJHC)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5LJ)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KA-10G105)
- MASTER LOCK Lock Trigger Keyed Protect Fin (90DSPT)
- MASTER LOCK Laminated Steel Pin Tumbler Padlock, Silver (MLK5D)
- MASTER LOCK Padlock, 1-3/4in. Steel Laminated Padlock Keyed Allike w/ breakaway shackle (500KABRK)
- MASTER LOCK 3476 1-1/2 In. Commercial Keyed Alike Padlock (3KA 3476)
- Master Lock Keyed Padlocks