Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W
Mfr # 7040KA
Zoro # G2512483
original price:
$28.75
24% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Storefront; Business Gate; Trailers; Vans; Construction Sites and Equipment; Truck Doors
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 7040KA
- Zoro # G2512483
- UPC # 071649203596
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 3/16 in |
Shackle Width | 29/32 in |
Body Width | 1 3/4 in |
Body Height | 2 5/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 3/16 in, Shackle Width 29/32 in, Shackle Material Boron, Body Height 2 5/16 in, Body Width 1 3/4 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 11G302, Body Color Silver, Keyway Type Master K6000, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH6)
- SPEC Compression Spring Music Wire, PK15 (C03600321500M)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB13)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-3213)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4)
- MASTER LOCK PADLOCK 1-1/8"" LAM #7D (7D)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (40KAD)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830KA-10G121)
- MASTER LOCK Padlock, Style: Laminated steel body, Size: 1-9/16in. , Material: Steel, Color: Silver, Keyed Alike (3KALF-3727)
- ABUS Abus: 158/40 C Zinc Die Cast Front 3-Dial Resettable Combo (ABS-12826)
- Master Lock Keyed Padlocks