Shop All Keyed Padlocks
This Product is Discontinued
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (Discontinued)
Mfr # 4140KA-2341
Zoro # G4155103
This Product is Discontinued
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Cabinets; Fences; Waste Management Equipment; Well and Septic Covers
- Shackle Dia. 1/4 in
- Body Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 4140KA-2341
- Zoro # G4155103
- UPC # 071649036682
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 13/16 in |
Shackle Width | 13/16 in |
Body Height | 2 7/64 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 2 7/64 in, Body Width 1 1/2 in, Body Thickness 1/2 in, Body Material Brass, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 2341, Body Color Brass, Weather Resistant Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.