Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W
Mfr # 6840KA-10G111
Zoro # G3946826
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
- Shackle Dia. 5/16 in
- Body Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6840KA-10G111
- Zoro # G3946826
- UPC # 071649231384
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 3/16 in |
Shackle Width | 25/32 in |
Body Width | 1 3/4 in |
Body Height | 2 5/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 3/16 in, Shackle Width 25/32 in, Shackle Material Boron, Body Height 2 5/16 in, Body Width 1 3/4 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G111, Body Color Brass, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- PRIMELINE TOOLS Patio Door Handle Set, Diecast, 11-1/2" H (C 1045)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 4"x16" (1001-3.630)
- SCHLAGE COMMERCIAL Cam B520736 (B520736)
- MASTER LOCK Laminated Steel Pin Tumbler Padlock, Silver (MLK5D)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KA-0702)
- MASTER LOCK Keyed Padlock (3KALF 3753)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125N)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7045KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KALF)
- Master Lock Keyed Padlocks