Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W
Mfr # 443KALE
Zoro # G3045043
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Vending and Meter
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 443KALE
- Zoro # G3045043
- UPC # 071649129209
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 7/8 in |
Shackle Width | 5/8 in |
Body Height | 1 9/16 in |
Body Width | 1 9/16 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 7/8 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 9/16 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 456, For Use With Vending and Meter, Body Color Silver, Keyway Type Master K1, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Olympic Architectural Grade PVC Corbel, 5"W x 10"D x 14"H (CORP05X10X14OLY)
- ZORO SELECT Grab Handle, Plastic, Black, L 5 7/8, Threaded Holes (1XPA1)
- MONROE PMP Pull Handle, SS, 8 In. H, Natural, Threaded Holes (PH-0136)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0A)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1LJSTS)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121NKALJ)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (230)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125KA)
- HOWARD BERGER/GUARD SECURITY Hidden Shackle, Keyed Alike 2-7/8-Inch Steel Commercial Padlock, 3PK (2010-115625)
- Master Lock Keyed Padlocks