Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W
Mfr # M5KALJSTS
Zoro # G7378010
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Stainless Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # M5KALJSTS
- Zoro # G7378010
- UPC # 071649290350
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 2 1/2 in |
Shackle Width | 15/16 in |
Body Width | 2 in |
Body Dia. | 2 in |
Body Height | 1 45/64 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 1/2 in, Shackle Width 15/16 in, Shackle Material Boron, Body Height 1 45/64 in, Body Width 2 in, Body Thickness 1 in, Body Material Stainless Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Body Color Silver, Body Dia. 2 in, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 123, PK 100 (ZUSAH90123)
- ZORO SELECT O-Ring, Dash 337, Viton, 0.21 In., PK5 (U38871.018.0300)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1382)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (1502 4-1/2" X 4-1/2" 26D)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81LJ)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KA)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15XLF)
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KA)
- ABUS Abus: 82/90 B Brass Monoblock Padlock KA (ABS-82911-KA)
- Master Lock Keyed Padlocks