Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W
Mfr # 3KALF
Zoro # G4048694
original price:
$15.80
7% off
new price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Cribs; Vending Machines; Commercial; Automotive
- Shackle Dia. 9/32 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3KALF
- Zoro # G4048694
- UPC # 071649058431
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 1 1/2 in |
Shackle Width | 5/8 in |
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Shackle Diameter | 9/32 in |
Description
Padlock, Shackle Dia. 9/32 in, Shackle Height 1 1/2 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 9/16 in, Body Thickness 3/4 in, Body Material Steel, Number of Bumpers 2, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 536, Body Color Silver, Body Finish Laminated, Keyway Type Master K1, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed (ND40S SPA 612)
- ACROVYN Corner Guard, 3/4" W, 96" H, Pearl (VA0348F934N)
- SCHLAGE Mortise Lockset, Corridor, L9000 Series (L9456LB RH 134)
- BALDWIN Estate Lifetime Brass Deadbolts (8242.003)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850NKA)
- MASTER LOCK Padlock, Keyed Alike, Breakaway Shackle, Square Steel Body, Steel Shackle, 13/16 in W (500KABRKLH)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (25)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050KA)
- MASTER LOCK High Security Padlock, Steel Shackle, 0.50" W (MLK7D)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127N)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KA)
- Master Lock Keyed Padlocks