Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W
Mfr # 7KALJ
Zoro # G2954201
original price:
$16.30
51% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Gates; Vans; Construction Sites and Equipment; Vending Machines; Industrial Storefront
- Shackle Dia. 3/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 7KALJ
- Zoro # G2954201
- UPC # 071649059971
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/16 in |
Shackle Height | 2 1/2 in |
Shackle Width | 1/2 in |
Body Height | 1 1/16 in |
Body Width | 1 1/8 in |
Shackle Diameter | 3/16 in |
Description
Padlock, Shackle Dia. 3/16 in, Shackle Height 2 1/2 in, Shackle Width 1/2 in, Shackle Material Steel, Body Height 1 1/16 in, Body Width 1 1/8 in, Body Thickness 1/2 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. P518, Body Color Silver, Body Finish Laminated, Keyway Type Master K7, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KA)
- ROCKWOOD Door Stop, Wall-Mount, Satin Chrome (494.26D)
- SALICE 106 Face Frame 1-1/4in Overlay 3 Cam With Dowels (CSR3A99NR)
- EDWARDS SIGNALING Electro. Door Holder, Flush Mount, 120VAC (1509-AQN5)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6840KA-10G111)
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6421LJWO)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LN)
- MASTER LOCK Blue Padlocks Keyed Different, (A1106BLU1KEY)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-3213)
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271NW700A)
- Master Lock Keyed Padlocks