Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W
Mfr # 312KALH
Zoro # G3612357
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Fences; Self Storage Unit; Truck Boxes; Sheds; Workshops; Garage; Tool Chests and Boxes
- Shackle Dia. 3/8 in
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 312KALH
- Zoro # G3612357
- UPC # 071649168840
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 2 in |
Shackle Width | 1/2 in |
Body Width | 1 9/16 in |
Body Height | 2 13/64 in |
Shackle Diameter | 9/32 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 1/2 in, Shackle Material Steel, Body Height 2 13/64 in, Body Width 1 9/16 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 3210, Body Color Blue, Body Finish Laminated, Keyway Type Master K1, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Manual Top Shootbolt Ext (850-8778611)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Antique Brass (FP222U5)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- MASTER LOCK Lock Box, Padlock, 5 Keys (5400D)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LJ)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KA)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127N)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-3213)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6327)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2LN)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 KA)
- Master Lock Keyed Padlocks