Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W
Mfr # 7050NKA
Zoro # G2576253
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- Shackle Dia. 3/8 in
- Body Color Silver
- Shackle Type Long Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 7050NKA
- Zoro # G2576253
- UPC # 071649138539
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 1/2 in |
Shackle Width | 29/32 in |
Body Width | 2 in |
Body Dia. | 2 1/2 in |
Body Height | 2 5/16 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/2 in, Shackle Width 29/32 in, Shackle Material Boron, Body Height 2 5/16 in, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. 11G305, Body Color Silver, Body Dia. 2 1/2 in, Keyway Type Master K6000, Weather Resistant No, High Security Yes, Interchangeable Core No, Non Removable Key No, Padlock Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2222)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- MTD Spring-Torsion (932-0546)
- LASCO FITTINGS Gasket, 1-1/2 In, Styrene Butadiene Rubber (22007)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LF)
- MASTER LOCK Magnum 1-3/4 In. W. Dual-Armor Keyed Alike Padlock with 2-1/2 In. L. Shackle (M1KALJ)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6327KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140KA)
- MASTER LOCK Master, Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16in Wide, Silver/blue, Two Keys (3D)
- ABLOY Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL342B-KD)
- Master Lock Keyed Padlocks