Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W
Mfr # 2KALF
Zoro # G2756266
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Marine And Other Harsh Environments
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 2KALF
- Zoro # G2756266
- UPC # 071649129049
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Width | 1 3/4 in |
Body Height | 1 3/4 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 3/4 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 404, Body Color Silver, Body Finish Laminated, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, Round Bolt Plunger (G SR1250R625PCSM1)
- YALE COMMERCIAL Rockwood Straight Door Pull, 9"L x 1"Dia, 10" CTC (85764)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- ADIROFFICE 30-Key Steel Secure Key Cabinet with Combination Lock, White, PK2 (ADI682-30-WHI-2pk)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312DLH)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271NW700A)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1LJSTS)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KA)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2)
- MASTER LOCK Magnum 1-3/4 In. W. Dual-Armor Keyed Alike Padlock with 2-1/2 In. L. Shackle (M1KALJ)
- Master Lock Keyed Padlocks