Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W
Mfr # 6850KA10G202
Zoro # G3243247
original price:
$43.72
11% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
- Shackle Dia. 3/8 in
- Body Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6850KA10G202
- Zoro # G3243247
- UPC # 071649016424
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 1/2 in |
Shackle Width | 29/32 in |
Body Width | 2 in |
Body Height | 2 5/16 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 1/2 in, Shackle Width 29/32 in, Shackle Material Boron, Body Height 2 5/16 in, Body Width 2 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 10G202, Body Color Gold, Keyway Type Master K6000, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dome Stop Low Profile Satin Nickel (DSLP316U15)
- KABA ILCO Key Blank, Brass, Type KW1, PK10 (1176-KW1)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (A71-12VDC)
- ILCO X255 Key Blank for Kawasaki ATV, Nickle Plated Brass (ILCO-X255)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7040NKA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6421WO)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LFWBLK)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- MASTER LOCK Padlock (1KALJ 2126)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150KA)
- Master Lock Keyed Padlocks