Shop All Keyed Padlocks
Master Lock
Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W
Mfr # 6271KAW700A
Zoro # G9684057
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Zinc
- For Use With Mfr. No. 770
- Shackle Dia. 3/8 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6271KAW700A
- Zoro # G9684057
- UPC # 071649210006
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 9/32 in |
Shackle Width | 1 23/32 in |
Body Width | 2 7/8 in |
Body Height | 1 1/2 in |
Body Dia. | 2 7/8 in |
Locking Bolt Diameter | 3/8 in |
Body Diameter | 2 7/8 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 9/32 in, Shackle Width 1 23/32 in, Shackle Material Boron, Body Height 1 1/2 in, Body Width 2 7/8 in, Body Thickness 1 1/2 in, Body Material Zinc, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 13033, For Use With Mfr. No. 770, Body Color Silver, Body Dia. 2 7/8 in, Body Finish Chrome Plated, Keyway Type American K700A, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 1-1/2" Stl Secu Padlock (22KA-336)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- MSI Delray Flush Stairnose 4.53 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0265)
- ZORO SELECT Heavy Duty Coat Hook, Bronze (1XNG4)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-3358)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1KALFSTS)
- MASTER LOCK Laminated Steel Pin Tumbler Padlock, Silver (MLK5D)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2006)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 3 PK (15420)
- Master Lock Keyed Padlocks