Shop All Keyed Padlocks
This Product is Discontinued
Master Lock
Padlock, Keyed Alike, Breakaway Shackle, Square Steel Body, Steel Shackle, 13/16 in W (Discontinued)
Mfr # 500KABRK-229
Zoro # G3468884
This Product is Discontinued
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Sprinkler Shutoff Valves, Fire Equipment Housings
- Shackle Dia. 9/32 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 500KABRK-229
- Zoro # G3468884
- UPC # 071649384929
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 13/16 in |
Shackle Width | 13/16 in |
Body Width | 1 3/4 in |
Body Height | 2 7/64 in |
Shackle Diameter | 9/32 in |
Description
Padlock, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 2 7/64 in, Body Width 1 3/4 in, Body Thickness 15/16 in, Body Material Steel, Number of Bumpers 1, Number of Pins 3 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 229, For Use With Sprinkler Shutoff Valves, Fire Equipment Housings, Body Color Silver, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.