Shop All Identification Labels
This Product is Discontinued
Master Lock
Padlock Identification Label, PK6 (Discontinued)
Mfr # 6835-5700
Zoro # G1844857
This Product is Discontinued
Key Features
- Header None/ No Header
- Material Polyester
- Width 1 1/4 in
- Height 2 3/4 in
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 6835-5700
- Zoro # G1844857
- UPC # 071649207730
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/4 in |
Height | 2 3/4 in |
Overall Height | 2 3/4 in |
Overall Width | 1 1/4 in |
Description
Padlock Identification Label, Front Side Legend Danger, Header None/ No Header, Language English, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 2 3/4 in, Overall Width 1 1/4 in, Sign Material Vinyl, Write-On Surface Yes, Header Background Color Black, Red, White, Header Text Color White, Legend Color White, Maximum Temperature 200 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.