Shop All Padlock Guards
This Product is Discontinued
Master Lock
Padlock Guard, TPE, Blk, 15/16"L, PK12 (Discontinued)
Mfr # S101
Zoro # G7484251
This Product is Discontinued
Key Features
- Material Thermoplastic Elastomer
- Height 2 13/64 in
- Width 1 5/8 in
- Length 15/16 in
- Max. Shackle Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S101
- Zoro # G7484251
- UPC # 071649233692
- Country of Origin United States
- Category Padlock Guards
Dimensions
Height | 2 13/64 in |
Width | 1 5/8 in |
Length | 15/16 in |
Max. Shackle Dia. (In.) | 1/4 in |
Overall Width | 0.93 in |
Overall Length | 1.84 in |
Overall Height | 2.2 in |
Details
Item | Padlock Guard |
Material | Thermoplastic Elastomer |
For Use With | Mfr. No. 6835BLK, 6835BLU, 6835GRN, 6835ORJ, 6835RED, 6835YLW, A1105BLK, A1105BLU, A1105BRN, A1105GRN, A1105ORJ, A1105PRP, A1105RED, A1105CLR, A1105YLW, D1918, E0163, D5321, D5322, D5334, D5335, E7785, E7786 |
Type | Lockout Shield |
Color | Black |
Product Type | Padlock Cover |
Padlock Brand | MASTER LOCK |
Description
Padlock Guard, Product Type Padlock Cover, For Use With Mfr. No. 6835BLK, 6835BLU, 6835GRN, 6835ORJ, 6835RED, 6835YLW, A1105BLK, A1105BLU, A1105BRN, A1105GRN, A1105ORJ, A1105PRP, A1105RED, A1105CLR, A1105YLW, D1918, E0163, D5321, D5322, D5334, D5335, E7785, E7786, Color Black, Material TPE, Overall Height 2.2 in, Overall Length 1.84 in, Overall Width 0.93 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.