Shop All Keyed Padlocks
Master Lock
Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W
Mfr # 6841LFWO
Zoro # G3073436
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Brass
- Shackle Dia. 5/16 in
- Body Color Gold
- Shackle Type Long Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 6841LFWO
- Zoro # G3073436
- UPC # 071649046148
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 9/16 in |
Shackle Width | 25/32 in |
Body Width | 1 3/4 in |
Body Height | 2 5/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 9/16 in, Shackle Width 25/32 in, Shackle Material Boron, Body Height 2 5/16 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Gold, Keyway Type Accept any OEM SFIC, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 5/16" Chr Swiv Lock (N280-701)
- SECURITRON Touch Sense Bar (TSB-BK)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- STRYBUC Tie Bar Guide (39-577)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LJ)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2LF)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81KA)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LJ)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KALH)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (48JR09)
- Master Lock Keyed Padlocks