Shop All Padlocks
Master Lock
PADLOCK COMB 2-1/4""RESET
Mfr # 175DLH
Zoro # G901245910
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Dia. 5/16 in
- Shackle Height 2-1/4 in
- Shackle Width 1 in
- Includes Key
- Color Gold, Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 175DLH
- Zoro # G901245910
- UPC # 71649395505
- Country of Origin United States
- Category Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 2-1/4 in |
Shackle Width | 1 in |
Body Width | 2-1/4 in |
Details
Includes | Key |
Color | Gold, Brass |
Resettable | Yes |
Description
Master Lock 4-1/8 in. H X 2 in. W Steel Resettable Combination Padlock 1 pk
- •Easy to set and reset - numeric combination
- •2-1/4 in.Shackle clearance for more uses
- •Hardened steel shackle for extra cut resistance
- •4-digit set your own combination convenience allows for thousands of possible combinations
- •
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3OX)
- CODEL DOORS 30" x 96" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door with Black Hinges (2680FSCPHBLH1D4916)
- BEST Interchangeable Core, 6 Pins, A Keyway (1C6A1626)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK100 (1WHL2)
- MASTER LOCK PADLOCK 2.5""W (A703)
- MASTER LOCK MAGNUM LOCK 2"" LAMINATED (M5XKADCCSEN)
- MASTER LOCK LOCK KEY STORAGE (5401D)
- MASTER LOCK Padlock Lami Stl Ka Vrtclr 1In (5KAA383)
- MASTER LOCK PADLOCK DBL LOCK STL 2"" (M176XDLHCCSEN)
- MASTER LOCK Padlock Stl Kd Vrtclr 1-1/8In (1807D)
- MASTER LOCK HASP SAFETY ZINC 4-1/2"" (704DPF)
- Master Lock Padlocks