Shop All Locker Accessories
Master Lock
Multiuse Lock, Keyed/Combination, Satin
Mfr # 3670-02
Zoro # G3924722
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Locker Lock
- Overall Width 2 23/64 in
- Overall Depth 2 17/64 in
- Overall Height 3 1/16 in
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3670-02
- Zoro # G3924722
- UPC # 071649209796
- Country of Origin Mexico
- Category Locker Accessories
Dimensions
Overall Width | 2 23/64 in |
Overall Depth | 2 17/64 in |
Overall Height | 3 1/16 in |
Body Width | 2 3/8 in |
Body Height | 3 1/8 in |
Details
Sub-Category | Locker Lock |
Item | Multiuse Lock |
Color | Black/Silver |
Material | Zinc |
Locking System | Manual Deadbolt |
Finish | Satin |
Body Thickness | 2 1/4 in |
For Material Thickness | 1 in |
Product Type | Lock |
Lock Type | Keyed/Combination |
Description
Multiuse Lock, Lock Type Keyed/Combination, Finish Satin, Material Zinc, Body Height 3 1/8 in, Body Thickness 2 1/4 in, Body Width 2 3/8 in, Color Black/Silver, For Material Thickness 1 in, Product Type Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB246BL)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226BLUE)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Green (IU24420144)
- MASTER LOCK Lock, Locker (1710)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- MASTER LOCK Built In Locker Lock, Automatic, Black (1690)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- GLOBAL INDUSTRIAL Replacement Hasp Handle Kit (269678)
- EDSAL Locker Cylinder Lock, Key (SL8)
- Master Lock Locker Accessories