Shop All Locker Accessories
Master Lock
Multiuse Lock, Hinges on the Right
Mfr # 3630-01
Zoro # G7582041
product price: $76.45
/ea
Sold in multiples of 25 for $1,911.25
Free Shipping & Returns
$1,911.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Multiuse Locks
- Overall Width 2-23/64"
- Overall Depth 2-17/64"
- Overall Height 3-1/16"
- Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3630-01
- Zoro # G7582041
- UPC # 094726874113
- Country of Origin Mexico
- Category Locker Accessories
Dimensions
Overall Width | 2-23/64" |
Overall Depth | 2-17/64" |
Overall Height | 3-1/16" |
Body Height | 3 1/16 in |
Mounting Hole Dia. | 1/4 in |
Body Width | 2 3/8 in |
Description
Built-In Locker Lock, For Use with Locker Door Type Lift Handle Multi-Point Latch, Locker Hinge Right, Built-in Multiuser Locker Locks, Lock Brand MASTER LOCK, Lock Body Material Zinc Die-Cast, Body Height 3 1/16 in, Body Width 2 3/8 in, Combination Style Scrolling, Resettable Combination Type, For Material Thickness 3/4 in, Lock Activation Manual, Mounting Hole Dia. 1/4 in, Latch Bolt Projection 19/64 in, Distance Between Mounting Holes 2 3/16 in, Silver, Dial Color Black, Series 3630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue (U3288-3MB)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Blue (269684BL)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- MASTER LOCK Lock, Locker (1710)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- MASTER LOCK Built In Locker Lock, Automatic, Black (1690)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- LYON Locker Handle Housing (NF6781MC)
- Master Lock Locker Accessories