Shop All Locker Accessories
Master Lock
Multiuse Lock, Hinges on the Left
Mfr # 3631-01
Zoro # G7508453
product price: $77.45
/ea
Sold in multiples of 25 for $1,936.25
Free Shipping & Returns
$1,936.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Multiuse Locks
- Overall Width 2-23/64"
- Overall Depth 2-17/64"
- Overall Height 3-1/16"
- Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3631-01
- Zoro # G7508453
- UPC # 094726874144
- Country of Origin Mexico
- Category Locker Accessories
Dimensions
Overall Width | 2-23/64" |
Overall Depth | 2-17/64" |
Overall Height | 3-1/16" |
Body Height | 3 1/16 in |
Body Width | 2 3/8 in |
Mounting Hole Dia. | 1/4 in |
Description
Built-In Locker Lock, For Use with Locker Door Type Lift Handle Multi-Point Latch, Locker Hinge Left, Built-in Multiuser Locker Locks, Lock Brand MASTER LOCK, Lock Body Material Zinc Die-Cast, Body Height 3 1/16 in, Body Width 2 3/8 in, Combination Style Scrolling, Resettable Combination Type, For Material Thickness 3/4 in, Lock Activation Manual, Mounting Hole Dia. 1/4 in, Latch Bolt Projection 19/64 in, Distance Between Mounting Holes 2 3/16 in, Silver, Dial Color Black, Series 3631
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- ARTISTIC AdMat Counter-Top Sign Holder and Signature Pad, 8 1/2 x 11, Black Base (AOP25202)
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW1)
- MASTER LOCK Built In Locker Lock, Automatic, Black (1690)
- MASTER LOCK Lock, Locker (1710)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- LYON Bench, Locker Room (PP5795)
- Master Lock Locker Accessories