Shop All Electrical Lockout Devices
Master Lock
Mini Circuit Breaker LO, Pin-Out, Wide
Mfr # S2391
Zoro # G1131417
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Steel/Plastic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S2391
- Zoro # G1131417
- UPC # 071649096297
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 45/64 in |
Overall Width | 2.4 in |
Overall Length | 4.5 in |
Overall Height | 0.7 in |
Length | 4 1/2 in |
Dimensions (L x W x H) | 4.5 in x 2.4 in x 0.7 in |
Description
DIN Style Miniature Breaker Lockout, Circuit Breaker Lockout Type Pin-Out, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.7 in, Overall Length 4.5 in, Overall Width 2.4 in, For Use With 1/2 in Breaker with Toggle Opening, 7/16 in Breaker with Toggle Opening, All Master Lock and American Lock Safety Padlocks and Lockout Hasps, Lockout Color Red, Lockout Material Plastic/Steel, Mount Type Pin-Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104378)
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC5)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9550)
- SHOWA Biodegradable Glove, Seamless Knit, XL, PR (383XL-09)
- MASTER LOCK 488 Rotating Large Electrical Plug Lockout For 220-550 Volt Plugs, (488)
- MASTER LOCK Oversized Plug Cover, Red (453L)
- MASTER LOCK Plug Lockout, Red, 9/16In Shackle Dia. (487)
- MASTER LOCK Mini Circuit Breaker LO, Pin-In, Standard (S2392)
- MASTER LOCK Circuit Breaker Lockout Combo Pack, Clamp-On, For 120/277V AC Volt, Steel, Red (506)
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Color: Black, Red (S3822)
- NATIONAL MARKER CO Double Pole Circuit Breaker Lockout - Standard Toggles (CB04*)
- Master Lock Lockout Tagout