Shop All Electrical Lockout Devices
Master Lock
Mini Circuit Breaker LO, Pin-Out, Standard
Mfr # S2390
Zoro # G2298983
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Steel/Plastic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Color Black Handle, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # S2390
- Zoro # G2298983
- UPC # 071649096136
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 45/64 in |
Overall Width | 2.4 in |
Overall Length | 4.5 in |
Overall Height | 0.7 in |
Length | 4 1/2 in |
Dimensions (L x W x H) | 4.5 in x 2.4 in x 0.7 in |
Description
DIN Style Miniature Breaker Lockout, Circuit Breaker Lockout Type Pin-Out, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.7 in, Overall Length 4.5 in, Overall Width 2.4 in, For Use With All Master Lock and American Lock Safety Padlocks and Lockout Hasps, Breakers with Toggle Openings 7/16 in or Less, Lockout Color Black/Red, Lockout Material Plastic/Steel, Mount Type Pin-Out
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- MSA SAFETY Filter, Bayonet, N95, White, 2 PK, NIOSH (818346)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2960-6)
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- MASTER LOCK Master Lock Personal Safety Lockout Kit, Electrical Focus, Keyed Alike, 1457E410KA (1457E410KA)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Wide (S2391)
- MASTER LOCK Push Button Lockout, Clear (S2151)
- MASTER LOCK Master Lock® 17" Oversized Plug And Hoist Control Cover, 453L (453L)
- MASTER LOCK Circuit Breaker Lockout, Clamp-On w/Screw, Color: Black, Red (S3822)
- MASTER LOCK Lckout Cinch Sack Cover, Red, 1/4 In. Dia. (453XL)
- NMC Circuit Breaker Lockout Single Pole No (CB03)
- Master Lock Lockout Tagout