Shop All Locking Cables & Chains
This Product is Discontinued
Master Lock
Med Security Cable, 1/4x6 (Discontinued)
Mfr # 67D
Zoro # G3960564
This Product is Discontinued
Key Features
- Cable Length 6 ft
- Cable Diameter 1/4 in
- Cable Material Steel
- Cable Coating Vinyl
- Body Material Braided Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 67D
- Zoro # G3960564
- UPC # 071649427602
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | 6 ft |
Cable Diameter | 1/4 in |
Diameter | 1/4 in |
Length | 6 ft |
Details
Cable Material | Steel |
Cable Coating | Vinyl |
Body Material | Braided Steel |
Color | Silver |
Item | Security Cables |
Material | Braided Steel |
Environment | Outdoor |
Cable Style | Coiled |
Weather Resistant | Yes |
Includes Padlock | No |
Body Color | Silver |
Description
Security Cables, Coiled Cable Style, Cable Length 6 ft, Cable Diameter 1/4 in, Steel, Cable Coating Vinyl, Cable Brand MASTER LOCK, Body Color Silver, Weather Resistant Yes, Environment Outdoor, Includes Padlock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.