Master Lock

MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500


product price: $382.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MASTERLOCK® PERMIT CONTROL STATION WITH GROUP LOCK BOX, WALL MOUNTED, RED, S3500 THE MASTER LOCK® S3500 PERMIT CONTROL STATION INCLUDES THE S3501 PERMIT DISPLAY CASE AND THE S3502 WALL MOUNT GROUP LOCK BOX. PERMIT DISPLAY CASE HOLDS LETTER-SIZE DOCUMENTS AND OTHER PAPERWORK UP TO 11-3/4IN X 16-1/2IN (297 X 420MM). A CLEAR, IMPACT-RESISTANT WINDOW ALLOWS USERS TO VIEW AND PROTECT PERMIT DOCUMENTS. CASE IS SEALED TO HELP PREVENT WATER DAMAGE IN OUTDOOR APPLICATIONS OR DURING CLEANING, AND INCLUDES A CARRYING HANDLE. INCLUDES BOTH THE PERMIT DISPLAY AND THE GROUP LOCK BOX UNITS. PERMIT DISPLAY HOLDS A3 AND LETTER SIZE DOCUMENTS. SEALED AGAINST WEATHER ELEMENTS. CLEAR, IMPACT RESISTANT DISPLAY WINDOW FOR VIEWING PERMIT DOCUMENTS. BOTH THE PERMIT DISPLAY AND THE LOCK BOX ARE WALL MOUNTED. RED POWDER COATED CORROSION RESISTANT STAINLESS STEEL CONSTRUCTION. TRANSPARENT, IMPACT-RESISTANT WINDOWS FOR VIEWING PERMIT AND KEYS DURING LOCKOUT. THE PERMIT DISPLAY IS SEALED AGAINST WEATHER ELEMENTS. THE GROUP LOCK BOX CONTAINS THE 12 LOCK HAND CADDY AND KEY CUP. THE LOCK HAND CADDY HAS 12 NUMBERED LOCK HOLES FOR PERSONAL SAFETY LOCKS, PLUS A LATCH HOLE FOR THE OPERATIONS/CONTROL LOCK. WALL MOUNTED FOR ACCESSIBILITY.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.