Shop All Group Lock Box
Master Lock
MasterLock Group Lock Box With Key & Side Window, Red,
Mfr # S601
Zoro # G908641401
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S601
- Zoro # G908641401
- UPC # 71649290114
- Country of Origin China
- Category Group Lock Box
Description
Masterlock group lock box with key & side window, red, s601 the s601 group lock box is made of 430-grade stainless steel to withstand the toughest environments. The rugged construction offers enhanced design features, making this box stronger and easier to use. The box includes 18 numbered lockout holes on the flange for easy identification, including one on the front latch for the operations lock. Gasketed key slot to drops key into removable cup. The box includes a removable cup that creates a clear, impact-resistant window on the front, allowing participants to see keys are secured inside the box during a group lockout. Replacement key cups are available. The s601 also features a side window, offering visibility to unused locks. The stackable design facilitates storage and simplifies transporting multiple boxes. Drain holes on bottom limit liquids from accumulating inside the box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1122/XL)
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-S/M)
- SAS SAFETY Deluxe Face Shield Replacement, Clear (5155)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BY)
- MASTER LOCK Master Lock Small Padlock Wall Rack (S1506)
- MASTER LOCK Group Lock Box, Plastic, Red, 7.1 in H (S3570)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S601)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S600)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- Master Lock Group Lock Box