Shop All Lockout Padlocks
Master Lock
Masterlock A1106E Aluminum Padlock,
Mfr # A1106GRN
Zoro # G2491670
original price:
$26.46
9% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1-1/2 in
- Shackle Configuration A: 1/4in (6mm) B: 1-1/2in (38mm) C: 25/32in (20mm)
- Features Keyed Different, Commercial Boxed Packaging
- Body Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # A1106GRN
- Zoro # G2491670
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1-1/2 in |
Details
Shackle Configuration | A: 1/4in (6mm) B: 1-1/2in (38mm) C: 25/32in (20mm) |
Features | Keyed Different, Commercial Boxed Packaging |
Body Color | Green |
Description
This Masterlock A1106E Aluminum Padlock Has A 1-1/2In Wide Green Anodized Aluminum Body With A 1-1/2In Tall, 1/4In Diameter Chrome Plated, Boron Alloy Shackle For Superior Cut Resistance And Durability. The Anodized Finish Makes This Lock Ideal For Food Processing Facilities And Corrosion Resistant Finish Is Ideal For Tough Environments.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G44RTRF12)
- VIKING BT Element Jacket, Solid, Red, L (240R-L)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- MILWAUKEE TOOL 100 Pair Ear Plugs (Individually Sealed) (48-73-3006)
- MASTER LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Key Type: Alike (S31KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (406KAORJ 4XX0005)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KABLU)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3LHWHT)
- ZORO SELECT Lockout Padlock, KA, Orange, 2"H, PK3 (48JR73)
- Master Lock Lockout Padlocks